Shop All Handheld Flashlights
Streamlight
Black Rechargeable 18650, 1,000 lm lm
Mfr # 88077
Zoro # G6554611
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Rechargeable
- Maximum Lumens Output 1,000 lm
- Lumens 1000/400/65
- Flashlight Battery Size 18650
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88077
- Zoro # G6554611
- UPC # 080926880771
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 7.08 in |
Body Dia. | 1.07 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Alternate Battery Size | CR123, 18650 |
Overall Length | 7 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 374 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 9.3 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, 18650, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90044)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- STREAMLIGHT MacroStream USB, Black (STL66320)
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- Streamlight Handheld Flashlights