Shop All Handheld Flashlights
Streamlight
Black Rechargeable 1,000 lm lm
Mfr # 95314
Zoro # G401778895
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,000 lm
- Number of Batteries 1
- Flashlight Battery Size SL-B26
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 95314
- Zoro # G401778895
- UPC # 080926953147
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | SL-B26 |
Length | 5.4 in |
Body Dia. | 1 in |
Battery Size | 18650 |
Body Diameter | 1 in |
Overall Length | 5 3/8 in |
Alternate Battery Size | CR123 |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 330 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.25 hr, Weight with Batteries 6.2 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Cz 2X4 Rb Fracln, 4000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-40-UNV-L835-CD1-U)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- STREAMLIGHT Black Yes 250 lm (88903)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68753)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- LITEZALL 120 Lumen Tactical Flashlight (LA-120FL-8/24)
- Streamlight Handheld Flashlights