Shop All Handheld Flashlights
Streamlight
BLACK ProTac HL HIGH 600 LUMEN LITHIUM
Mfr # SR88040
Zoro # G302679208
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Flashlight Battery Type Lithium Primary
- Flashlight Body Material Aluminum
- Beam Distance 270 m
- Lumens 750 Lumens (High), 35 Lumens (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR88040
- Zoro # G302679208
- UPC # 809268804050
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 2 |
Flashlight Battery Type | Lithium Primary |
Flashlight Body Material | Aluminum |
Beam Distance | 270 m |
Lumens | 750 Lumens (High), 35 Lumens (Low) |
Color | Black |
Water Penetration Rating | IPX7 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-2s54-90c-t (ICN-2S54-90C-T ADVANCE)
- ILC Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp (HM11SL/41K 120V MINI SPIRAL DAMAR)
- HALO Smd6 Light Lens Trim (SMD6RTRMWH)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- STREAMLIGHT CAR CHARGER (STL44923)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- PAYASADAS 800 Lumen USB Fixed Beam LED Flashlight (PA1734411)
- Streamlight Handheld Flashlights