Shop All Handheld Flashlights
Streamlight
Black No Led Tactical Handheld Flashlight, 500 lm
Mfr # 88063
Zoro # G3367207
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lumens Range 30 to 900
- Maximum Lumens Output 500 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A; 18650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88063
- Zoro # G3367207
- UPC # 080926880634
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A; 18650 |
Length | 5.12 in |
Body Dia. | 1.06 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Body Diameter | 1 in |
Alternate Battery Size | 18650 |
Overall Length | 5 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 165 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2.45 hr, Weight with Batteries 3.9 oz, Alternate Battery Size 18650, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- ILB GOLD Bulb, HID Mercury Bt Shape, Replacement For Donsbulbs, H36Gw-1000/Dx (H36GW-1000/DX)
- RAILHEAD GEAR Rechargeable Penlight, 160 lm (PL-160R)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- STREAMLIGHT Yellow No AA (68910)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (20703)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- Streamlight Handheld Flashlights