Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Black No Led Tactical Handheld Flashlight, 1,100 lm (Discontinued)
Mfr # 88047
Zoro # G7522295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range Greater Than 750
- Maximum Lumens Output 1,100 lm
- Number of Batteries 3
- Flashlight Battery Size CR123A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 88047
- Zoro # G7522295
- UPC # 809268804746
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 7.1 in |
Body Dia. | 1.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Overall Length | 7 1/8 in |
Body Diameter | 1 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 379 m, Maximum Brightness 1,100 lm, Weight with Batteries 9.3 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated, IP Rating IPX7, Mount Type Clip, Special Operating Modes Strobe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.