Shop All Handheld Flashlights
Streamlight
Black No LED Lithium (Li) CR123, 600 lm lm
Mfr # 88850
Zoro # G7558365
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Metal
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 88850
- Zoro # G7558365
- UPC # 080926888500
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.34 in |
Body Dia. | 1.0 in |
Battery Size | CR123 |
Diameter | 1.3" |
Overall Length | 5 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 214 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 4.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 3 m
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable (7.2BR30/PER/922-27/P/E26/WG 6/1FB T20)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-BLS)
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- STREAMLIGHT Streamlight® 68751 Dualie® 245 Lumen Instrinsically Safe Multi-Function Flashlight (68751)
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black (88810)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90044)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- Streamlight Handheld Flashlights