Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Black No Led Industrial Handheld Flashlight, AAA, 50 lm (Discontinued)
Mfr # 51072
Zoro # G3039976
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 50 lm
- Number of Batteries 3
- Flashlight Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 51072
- Zoro # G3039976
- UPC # 080926510722
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.38 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Overall Length | 5 3/8 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 100 m, Maximum Brightness 50 lm, Weight with Batteries 7.1 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.