Shop All Handheld Flashlights
Streamlight
Black No Led Industrial Handheld Flashlight, 150 lm
Mfr # 68762
Zoro # G6616316
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 150 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 68762
- Zoro # G6616316
- UPC # 080926687622
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 1.52 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/2 in |
Overall Length | 7 in |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 175 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 17 hr, Weight with Batteries 6.8 oz, Includes Charger No, Beam Color Red, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- RECYCLEPAK 2 Gal Battery Acid Spill Kit (SUPPLY-224-SWS)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- STREAMLIGHT Streamlight 88061 ProTac 1L1AA 350 Lumen Dual Fuel Everyday UltraCompact Carry Light (88061)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- STREAMLIGHT Coyote No 250 lm (88072)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- PELICAN Black No AAA, 588 lm (5020)
- Streamlight Handheld Flashlights