Shop All Handheld Flashlights
Streamlight
Black No Led Industrial Handheld Flashlight, 100 lm
Mfr # 68344
Zoro # G3929152
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 100 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68344
- Zoro # G3929152
- UPC # 080926683440
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 1.48 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Body Diameter | 1 1/2 in |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 219 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 7.6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95302)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 150 lm (68762)
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- STREAMLIGHT Black Rechargeable Led Proprietary, 450 lm lm (20700)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- Streamlight Handheld Flashlights