Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Black No 300 lm (Discontinued)
Mfr # 88088
Zoro # G7322927
This Product is Discontinued
Key Features
- Maximum Lumens Output 300 lm
- Number of Batteries 1
- Flashlight Battery Size AA or CR123A
- Flashlight Battery Type Alkaline, Lithium
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88088
- Zoro # G7322927
- UPC # 080926880887
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA or CR123A |
Length | 3.78 in |
Body Dia. | 0.86 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Body Diameter | 7/8 in |
Overall Length | 3 3/4 in |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Description
Tactical Handheld Flashlight, Battery Chemistry Alkaline, Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 147 m, Maximum Brightness 300 lm, Weight with Batteries 3.1 oz, Alternate Battery Size AA, Includes Charger No, Drop Rating 2 m, Hazardous Location Specification Not Rated, IP Rating IPX7, Mount Type Clip, Series ProTac, Special Features Multifuel
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.