Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Black No 2,200 lm (Discontinued)
Mfr # 88060
Zoro # G3367189
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rechargeable No
- Lumens 2200/600/60
- Maximum Lumens Output 2,200 lm
- Body Color Black
- Flashlight Battery Size CR123A; 18650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88060
- Zoro # G3367189
- UPC # 080926880603
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A; 18650 |
Length | 8.62 in |
Body Dia. | 1.24 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Body Diameter | 1 1/4 in |
Overall Length | 8 5/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size CR123, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 346 m, Maximum Brightness 2,200 lm, Weight with Batteries 1 oz, Includes Charger No, Beam Focus Adjustable, Hazardous Location Specification Not Rated, IP Rating IPX7, Special Operating Modes Strobe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.