Shop All Specialty Rechargeable Batteries
This Product is Discontinued
Streamlight
Battery Pack, NiCd, 6V, For Streamlight (Discontinued)
Mfr # 77175
Zoro # G2094477
This Product is Discontinued
Key Features
- Fits Model Ultra Stinger(R)
- Fits Brand Streamlight
- Battery Type Nickel Cadmium
- Recharge Time 10 hr.
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 77175
- Zoro # G2094477
- UPC # 080926771758
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Details
Fits Model | Ultra Stinger(R) |
Item | Battery Pack |
Fits Brand | Streamlight |
Battery Type | Nickel Cadmium |
Recharge Time | 10 hr. |
Voltage | 6 |
Rechargeable Up To | 1000 Times |
Battery Capacity | 1600mAh |
For Use With | UltraStinger (R) |
Description
Battery Pack, Battery Capacity 1600mAh, Voltage 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.