Shop All Flashlight Accessories
This Product is Discontinued
Streamlight
Battery Pack, NiCd, 4.8V, For Streamlight (Discontinued)
Mfr # 90130
Zoro # G2762514
This Product is Discontinued
Key Features
- Fits Brand Streamlight, Survivor
- Fits Model Survivor(R) LED / Knucklehead(R) & Knucklehead(R) Spot
- Battery Type Nickel Cadmium
- Voltage 4.8 V
- Rechargeable Up To 1000 Times
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90130
- Zoro # G2762514
- UPC # 080926901308
- Country of Origin Unknown
- Category Flashlight Accessories
Details
Fits Brand | Streamlight, Survivor |
Item | Battery Pack |
Fits Model | Survivor(R) LED / Knucklehead(R) & Knucklehead(R) Spot |
Battery Type | Nickel Cadmium |
Voltage | 4.8 V |
Rechargeable Up To | 1000 Times |
Battery Capacity | 1,500 mAh |
Green Environmental Attribute | Product is Rechargeable |
Rechargeable | Yes |
Number of Charging Cycles | 1,000 |
Compatible with Brand | Streamlight |
Battery Chemistry | Nickel Cadmium |
Description
Battery Pack, Battery Capacity 1,500 mAh, Battery Chemistry Nickel Cadmium, Voltage 4.8V, Compatible with Brand Streamlight, Number of Charging Cycles 1,000, Rechargeable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.