Shop All Specialty Rechargeable Batteries
Streamlight
Battery Pack, Alkaline, For Streamlight
Mfr # 61001
Zoro # G4833927
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Streamlight
- Battery Type Alkaline
- Fits Model 61050, 61052, MFR. NO. 61049
- Battery Chemistry Alkaline
- For Use With 1PJH7, 4VA82, 1PJH9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 61001
- Zoro # G4833927
- UPC # 080926610019
- Country of Origin China
- Category Specialty Rechargeable Batteries
Details
Item | Battery Pack |
Fits Brand | Streamlight |
Battery Type | Alkaline |
Fits Model | 61050, 61052, MFR. NO. 61049 |
Battery Chemistry | Alkaline |
For Use With | 1PJH7, 4VA82, 1PJH9 |
Compatible with Manufacturer Model Number | 61049, 61050, 61052 |
Compatible with Brand | Streamlight |
Rechargeable | Yes |
Compatible Manufacturer Part Number | 61049, 61050, 61052 |
Compatible with Manufacturer Part Number | 61049, 61050, 61052 |
Compatible with Manufacturer Model Number [NEW] | 61049, 61050, 61052 |
Compatible Manufacturer Model Number | 61049, 61050, 61052 |
For Use with Mfr. Model Number | 61049, 61050, 61052 |
For Use With Mfr. Model Number | 61049, 61050, 61052 |
Description
Battery Pack, Battery Chemistry Alkaline, Compatible with Manufacturer Model Number 61049, 61050, 61052, Compatible with Brand Streamlight, Rechargeable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Micro Adjust Tilt Wall Mnt XLg, XTM1U (XTM1U)
- STANDARD HORIZON Standard Horizon 6-Unit Multi Charger (SAD-1460)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB (STI-6402)
- ILC Replacement for Enersys Np7-12 (NP7-12 ENERSYS)
- STREAMLIGHT POLYTAC WITH LITHIUM BATTERIES- BLK (SR88850)
- STREAMLIGHT Replacement Battery, Nickel Cadmium (90120)
- STREAMLIGHT Battery Pack, Li Ion, 3.75V, Streamlight (74175)
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- STREAMLIGHT Rechargeable Battery, Alkaline (90341)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (45937)
- ILC Replacement for Panasonic Afpx-batt Battery (AFPX-BATT)
- Streamlight Specialty Rechargeable Batteries