Shop All Disposable Specialty Batteries
Streamlight
Battery, 123, Lithium, 3V, PK2
Mfr # 85175
Zoro # G2483196
product price: $7.35
/pk 2, $3.68/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 3V DC
- Overall Height 1.39 in
- Battery Size CR123A
- Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
- Application Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 85175
- Zoro # G2483196
- UPC # 080926851757
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Overall Height | 1.39 in |
Battery Size | CR123A |
Diameter | 0.64 in |
Height | 1.35 in |
Details
Voltage - Batteries | 3V DC |
Replaces | 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A |
Application | Flashlight |
Voltage | 3 |
Max. Operating Temp. | 140 Degrees F |
Terminal Type - Batteries | Button |
Item | Battery |
Battery Type | Lithium |
Capacity - Batteries | 1,400 mAh |
Battery Chemistry | Lithium |
Shelf Life | 10 yr |
Battery Cross-Reference | 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A |
Min. Operating Temp. | -40 Degrees F |
Battery Capacity | 1400 mAh |
For Use With | High Tech Devices |
Description
Battery, Battery Size CR123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 1,400 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- MOORECO Locking Drawer, 15-1/2" Wx3-1/2" H, Steel (34443)
- ALURATEK Smart Wifi Indoor Ip Cam (ASHC02F)
- TRIPP LITE HDMI Cable, Ultra HD, Flat, 4Kx2K, M/M, 10ft (P568-010-FL)
- STREAMLIGHT Lithium Ion Stinger Battery (75176)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK12 (85177)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-332)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL1220)
- Streamlight Disposable Specialty Batteries