Shop All Flashlight Accessories
Streamlight
AC Charger Bank, Universal
Mfr # 68789
Zoro # G1944594
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Type 120V AC
- Voltage 120V AC
- Charges Up To 5 Flashlights
- For Use With Mfr. No. 68730, 68731, 68732, 68733, 68785, 68786, 68793, 68794
- For Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68789
- Zoro # G1944594
- UPC # 080926687899
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Item | Charge Bank |
Cord Type | 120V AC |
Voltage | 120V AC |
Charges Up To | 5 Flashlights |
For Use With | Mfr. No. 68730, 68731, 68732, 68733, 68785, 68786, 68793, 68794 |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
For Number of Flashlights | 5 |
Power Source | Plug |
Plug Type | Two Prong |
Product Type | AC Charger Bank |
Compatible Manufacturer Part Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible with Manufacturer Part Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible with Manufacturer Model Number [NEW] | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible Manufacturer Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
For Use with Mfr. Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
For Use With Mfr. Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Description
Charge Bank, Compatible with Manufacturer Model Number 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796, For Battery Size Proprietary, Plug Type Two Prong, Power Source Plug, Compatible with Brand Universal, For Number of Flashlights 5, Voltage 120V AC, Product Type AC Charger Bank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- ILC Replacement for Satco S4509 replacement light bulb lamp 2 Pack (S4509 SATCO)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- FEIT ELECTRIC LED, 5.5 W, BA10, Medium Screw (E26), PK2 (BPEFC60950CAFIL/2/RP)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (22047)
- STREAMLIGHT Flashlight AAAA Batteries-REPL (6pk) (SR65030)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- STREAMLIGHT Streamlight® 75375 NiMH Battery Stick for Stingers(except UltraStinger, PolyStinger LED HAZ-LO) (75375)
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- STREAMLIGHT Stinger LED Hl W/Ac/Dc Pb (75434)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- Streamlight Flashlight Accessories