Shop All Handheld Flashlights
Streamlight
4AA Lux Div 1 with White LED and alk batteries. Blister. Black, dim. 18 x 10.75 x 5, wt. 7.7 lbs.
Mfr # 68702
Zoro # G002749430
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 100 Lumens
- Number of Batteries 4
- Flashlight Battery Type Alkaline
- Body Color Black
- Run Time on High Setting 6 Hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 68702
- Zoro # G002749430
- UPC # 80926687028
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 100 Lumens |
Number of Batteries | 4 |
Flashlight Battery Type | Alkaline |
Body Color | Black |
Run Time on High Setting | 6 Hrs |
Flashlight Body Material | Polymer Resin |
Safety Rated | Yes |
Water Penetration Rating | IP67 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Ps1400qd (PS1400QD LITHONIA)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- ILC Replacement for PQL 25a19/clear replacement light bulb lamp, 4PK (25A19/CLEAR PQL)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- STREAMLIGHT Double Clutch Battery (61604)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- STREAMLIGHT Streamlight® 66318 Microstream® 45 Lumen Ultra-Compact Personal Light W/ Clip (66318)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- EZRED Pocket Cob Led Light Stick (E-335633)
- Streamlight Handheld Flashlights