Shop All Handheld Flashlights
Streamlight
4AA LED White Black
Mfr # 68302
Zoro # G302671677
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 67 Lumens
- Number of Batteries 4
- Flashlight Battery Type Alkaline
- Body Color Black
- Run Time on High Setting 155 Hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68302
- Zoro # G302671677
- UPC # 80926683020
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 67 Lumens |
Number of Batteries | 4 |
Flashlight Battery Type | Alkaline |
Body Color | Black |
Run Time on High Setting | 155 Hrs |
Flashlight Body Material | Polymer |
Safety Rated | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Philips Pl-c 26w/835/4p replacement light bulb lamp (PL-C 26W/835/4P PHILIPS)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- STREAMLIGHT Yellow No AA (68910)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Black (88812)
- STREAMLIGHT Tactical Handheld (74431)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- COAST CUTLERY Coast Cutlery 20769 Hx5; Focusing LED Flashlight (196793)
- Streamlight Handheld Flashlights