Shop All Flushmount Lights
Streamlight
3N PROPOLYMER LED LIGHTS
Mfr # SR62202
Zoro # G302435941
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Batteries 3
- Body Material Polymer Resin
- Water Penetration Rating IPX4
- Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # SR62202
- Zoro # G302435941
- UPC # 809266220296
- Country of Origin United States
- Category Flushmount Lights
Details
Color | Yellow |
Number of Batteries | 3 |
Body Material | Polymer Resin |
Water Penetration Rating | IPX4 |
Battery Type | Alkaline |
Beam Distance | 35 m |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-45)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- ILC Replacement for GE General Electric G.E F13bx/spx27 replacement light bulb lamp (F13BX/SPX27 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- QUOIZEL Verge Flush Mount (VRG1605W)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Streamlight Flushmount Lights