Shop All Handheld Flashlights
Streamlight
2AA LED Alka Battery Black
Mfr # 67100
Zoro # G802701188
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 65 Lumens
- Number of Batteries 2
- Flashlight Battery Type Alkaline
- Body Color Black
- Run Time on High Setting 24 Hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 67100
- Zoro # G802701188
- UPC # 80926671003
- Country of Origin Unknown
- Category Handheld Flashlights
Details
Lumens Range | 65 Lumens |
Number of Batteries | 2 |
Flashlight Battery Type | Alkaline |
Body Color | Black |
Run Time on High Setting | 24 Hrs |
Flashlight Body Material | Polymer |
Safety Rated | Yes |
Water Penetration Rating | IPX7 |
Beam Distance | 96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- HORIZON TOOL U-Joint Puller Auto/Light Truck (905)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- STREAMLIGHT Enduro Pro USB USB cord, elastic head strap, rubber hard hat strap, 3M Dual Lock Box Yellow (STL61436)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74752)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95302)
- TANK007 LIGHTING TANK007 Lighting TC19 Q5 Rechargeable Flashlight; 180Lm (TC19 Q5)
- Streamlight Handheld Flashlights