Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Triangular, 5-1/2 In. L
Mfr # NF2132D181
Zoro # G8739324
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 5 1/2 in
- Application For Precision Work
- Width 5/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2132D181
- Zoro # G8739324
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/32 in |
Diameter | 5/32 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Length without Tang | 2 75591/100000 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 5/32 in, File Diameter 3/16 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/8 Npt (37820)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- RIDGID Spring, Comp .308 Od X .90 Lg (26582)
- HHIP 4 X 5/8 X 5/8 Single Knurling Tool (2220-0004)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D126)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- EMPRESSA 4 in. SQUARE 2ND CUT FILE (EM4S2)
- Strauss Cutting and Shaping Tools