Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Three Square,
Mfr # NF2132D91
Zoro # G8739315
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 5 1/2 in
- Application For Precision Work
- Width 5/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2132D91
- Zoro # G8739315
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/32 in |
Diameter | 5/32 in |
Handle Length | 5 1/2 in |
File Width | 3/16 in |
File Diameter | 3/16 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 5/32 in, File Diameter 3/16 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- HHIP 1/4" Combination Wrench (7023-1001)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7MM HEX DRIVER IM (GP2907M)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D181)
- PFERD 8" Half Round File - Smooth Cut (11025)
- Strauss Hand Files and Rasps