Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Square, 5-1/2 In. L
Mfr # NF2142D91
Zoro # G8739281
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 5 1/2 in
- Application For Precision Work
- Width 3/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2142D91
- Zoro # G8739281
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 3/32 in |
Diameter | 3/32 in |
Handle Length | 5 1/2 in |
File Diameter | 1/8 in |
File Width | 1/8 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Square, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/32 in, File Diameter 1/8 in, File Width 1/8 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- GREENLEE 21" Cable Cutter, Center Cut (704)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D181)
- SIMONDS Round File, American, 4in.L, Natural (73393000)
- Strauss Cutting and Shaping Tools