Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Square, 5-1/2 In. L
Mfr # NF2142D126
Zoro # G8739272
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 5 1/2 in
- Application For Precision Work
- Width 3/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2142D126
- Zoro # G8739272
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 3/32 in |
Diameter | 3/32 in |
Handle Length | 5 1/2 in |
File Width | 1/8 in |
File Diameter | 1/8 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Square, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/32 in, File Diameter 1/8 in, File Width 1/8 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 6 pcs. (810588)
- YMW TAPS Spiral Point Tap, TICN-D4 M7 X 0.5 (PS7.0G4NEB-TICN)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18620)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D91)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- CRESCENT NICHOLSON 6" Half Round Double Cut Smooth File - Boxed (04861N)
- Strauss Hand Files and Rasps