Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Slitting, 5-1/2 In. L
Mfr # NF2182D91
Zoro # G8739254
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Slitting
- Length 5 1/2 in
- Application For Precision Work
- Width 13/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2182D91
- Zoro # G8739254
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 13/64 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Slitting, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/32 in, File Diameter 3/16 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- KRAFT TOOL Concrete Placer, Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC945)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 60 Grit (49314)
- Strauss Hand Files and Rasps