Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Slitting, 5-1/2 In. L
Mfr # NF2182D126
Zoro # G8739245
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Diamond
- Length 5 1/2 in
- Application For Precision Work
- Width 13/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2182D126
- Zoro # G8739245
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 13/64 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Width | 3/16 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 3/16 in |
Description
When you need to make a precise cut, the Strauss NF2182D126 Needle File is the perfect tool for the job. It has a long length of 5 1/2 in., which allows you to get into small spaces and work with accuracy. The diamond grit on this needle file will help you get a smooth finish. It has a diameter of 13/64 in. and a width of 13/64 in., giving it an overall size of 5 1/2 in. Made from natural material, this needle file comes with a round handle design for comfort and ease of use. If you want to achieve precision cuts when working on small objects, invest in the Strauss NF2182D126 Needle File today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D12,95R WMP35)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D126)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- URREA Flat smooth file 14" (UFPM14)
- Strauss Cutting and Shaping Tools