Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Round, 5-1/2 In. L
Mfr # NF2162D181
Zoro # G8739236
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 1/2 in
- Application For Precision Work
- Width 7/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2162D181
- Zoro # G8739236
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/64 in |
Diameter | 1/8 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 1/8 in |
File Width | 1/8 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/8 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Clamp (603-M)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- TOUGH GUY Roof Brush, White (1YXC2)
- HOUGEN 39MM X 50MM 12,000-Series Annular Cutter (12439)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- STRAUSS Escapement File, Swiss, Round, Diamond Grit (MI8621D126)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Escapement File, Swiss, Half Round (MI8608D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Carded (06706NN)
- Strauss Hand Files and Rasps