Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Knife, 5-1/2 In. L
Mfr # NF2172D181
Zoro # G8739202
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Length 5 1/2 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2172D181
- Zoro # G8739202
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/32 in |
Diameter | 7/32 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Width | 1/4 in |
File Diameter | 1/4 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Knife, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 1/4 in, File Width 1/4 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- STRIKEMASTER Drill Flange f/NDA-2 Adapter (FND)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- STRAUSS Escapement File, Swiss, Round, Diamond Grit (MI8621D126)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- CRESCENT NICHOLSON 4" Flat Double Cut Smooth File - Boxed (03434NN)
- Strauss Cutting and Shaping Tools