Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Knife, 5-1/2 In. L
Mfr # NF2172D126
Zoro # G8739184
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife-Shaped
- Length 5 1/2 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2172D126
- Zoro # G8739184
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/32 in |
Diameter | 7/32 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Width | 3/16 in |
File Diameter | 1/4 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Knife-Shaped, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 1/4 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x2 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit (POUM33X2)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- Strauss Hand Files and Rasps