Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Half Round, 5-1/2 In. L
Mfr # NF2152D91
Zoro # G8739166
original price:
$23.89
18% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 5 1/2 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2152D91
- Zoro # G8739166
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/32 in |
Diameter | 7/32 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 1/4 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 5/64 in, File Diameter 1/4 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 6-32 NC HEX DIE BULK 2PK (98102)
- MASTER APPLIANCE Cord with 20A Plug (51212)
- KO-KEN Nut Setter 7mm 6 Point 75mm Slide Magnet 1/4 Hex Drive (115G.75-7)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- Strauss Cutting and Shaping Tools