Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Half Round, 5-1/2 In. L
Mfr # NF2152D126
Zoro # G8739157
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 5 1/2 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2152D126
- Zoro # G8739157
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/32 in |
Diameter | 7/32 in |
Handle Length | 5 1/2 in |
File Width | 3/16 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 5/64 in, File Diameter 3/16 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- BON TOOL Bon 22-239 Mag Float, Formed Wall Wood Handle 7.5" (22-239)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D91)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D181)
- CRESCENT NICHOLSON Handle File Plastic (21474NN)
- Strauss Hand Files and Rasps