Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Equalling, 5-1/2 In. L
Mfr # NF2112D91
Zoro # G8739132
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 5 1/2 in
- Application For Precision Work
- Width 13/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2112D91
- Zoro # G8739132
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 13/64 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/64 in, File Diameter 3/16 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792737)
- MILWAUKEE TOOL 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (48-22-7248)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 7/8" (HSP6-7/8-82T)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- Strauss Cutting and Shaping Tools