Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Equalling, 5-1/2 In. L
Mfr # NF2112D126
Zoro # G8739123
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 5 1/2 in
- Application For Precision Work
- Width 13/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2112D126
- Zoro # G8739123
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 13/64 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 3/16 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50888)
- PROSKIT Crimper, Ratcheted, Wire Ferrules 22-10 (300-010)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2607D126)
- STRAUSS Needle File, Swiss, Knife, 5-1/2 In. L (NF2172D181)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- Strauss Hand Files and Rasps