Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Crossing, 5-1/2 In. L
Mfr # NF2192D126
Zoro # G8739096
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Double Point Oval
- Length 5 1/2 in
- Application For Precision Work
- Width 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2192D126
- Zoro # G8739096
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 3/16 in |
Diameter | 3/16 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Double Point Oval, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/32 in, File Diameter 3/16 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 2, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-125)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- DRILLCO 1/4-20, NITRO SPIRAL POINT TAPS - 2100N (21N116CP)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- STRAUSS Needle File, Swiss, Knife, 5-1/2 In. L (NF2172D181)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- Strauss Hand Files and Rasps