Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Barrette, 5-1/2 In. L
Mfr # NF2102TD91
Zoro # G8739071
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette
- Length 5 1/2 in
- Application For Precision Work
- Width 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2102TD91
- Zoro # G8739071
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 3/16 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Width | 3/16 in |
File Diameter | 3/16 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Barrette, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 3/16 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04 -12'6)
- WILLIAMS Williams Double Wrench, Open End, Short, 3/8 x 7/16 (OES-1214)
- BOSTITCH Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In. (HP118K)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- STRAUSS Escapement File, Swiss, Round, Diamond Grit (MI8621D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- Strauss Cutting and Shaping Tools