Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Barrette, 5-1/2 In. L
Mfr # NF2102TD181
Zoro # G8739087
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette
- Length 5 1/2 in
- Application For Precision Work
- Width 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF2102TD181
- Zoro # G8739087
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 3/16 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Width | 3/16 in |
File Diameter | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Barrette, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 3/16 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 2Pound Steel Hammer, Wood Handle (MARR2)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- DYNAMIC Tools 1/4" Drive Sliding T-handle, Chrome Finish, 4.49" Long (D001500)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- STRAUSS Escapement File, Swiss, Round, Diamond Grit (MI8621D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2607D126)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- PFERD 8" Flat File - DIY Packaged - Bastard Cut, with Handle (11007P)
- Strauss Cutting and Shaping Tools