Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Barrette, 5-1/2 In. L
Mfr # NF2102TD126
Zoro # G8739062
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Trapezoidal
- Length 5 1/2 in
- Application For Precision Work
- Width 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF2102TD126
- Zoro # G8739062
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 3/16 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Length without Tang | 2 75591/100000 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Trapezoidal, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 3/16 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- VERMONT AMERICAN Router Bit 23/32R Convex (23158)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-12)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D126)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D91)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- EXCEL BLADES Triangle Needle File, Hobby and Jewelry File, 5.75" Cut #2, 12pk (55602)
- Strauss Hand Files and Rasps