Shop All Hand Files and Rasps
Strauss
Needle File Set, Swiss, 6 Pieces
Mfr # NF4206D181
Zoro # G8739446
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Crossing, Equaling, Half Round, Round, Square, Triangular
- Length 5 1/2 in
- Includes Equaling, Three Square, Crossing
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF4206D181
- Zoro # G8739446
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Width | 2 1/2 mm, 3 mm, 3 7/8 mm, 4 11/16 mm, 5 1/8 mm, 5 3/8 mm |
File Diameter | 3 mm |
File Length without Tang | 140 mm |
Description
Strauss NF4206D181 Needle File Set is a high-quality set of 6 Swiss files. It is perfect for fine work and surface finishing. The needle file set comes in a natural finish and has an equaling, three square and crossing profile shape. Each needle file measures 5 1/2" long. They are coarse cut, which makes them suitable for heavy duty filing tasks. Their round handles provide good grip even when working in tight spaces or with gloves on. If you want to get your job done right the first time around, then Strauss NF4206D181 Needle File Set will help you achieve that goal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D126)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- Strauss Cutting and Shaping Tools