Shop All Hand Files and Rasps
Strauss
Needle File Set, Swiss, 6 Pieces
Mfr # NF4206D126
Zoro # G8739421
original price:
$146.99
10% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Crossing, Equaling, Half Round, Round, Square, Triangular
- Length 5 1/2 in
- Includes Equaling, Three Square, Crossing
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF4206D126
- Zoro # G8739421
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Width | 2 1/2 mm, 3 mm, 3 7/8 mm, 4 11/16 mm, 5 1/8 mm, 5 3/8 mm |
File Diameter | 3 mm |
File Length without Tang | 140 mm |
Description
Strauss NF4206D126 Needle File Set offers a comprehensive range of needle files that can be used across an extensive range of applications and product categories. It is a Swiss pattern set containing 6 pieces. Each file has a length of 5 1/2 in., while the straight wireway measures 5 1/2 in. as well. The square, half round and round profiles make this set suitable for all types of general filing jobs. Their natural finish makes them perfect for achieving finishes that require no further processing after filing is complete. If you are looking for quality needle files, Strauss NF4206D126 Needle File Set should definitely be on your list.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- SANDS LEVEL & TOOL CO Professional Brass Bound Mahogany Le, 24 (SL12AB24)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- INGERSOLL-RAND Bearing (301-24)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D181)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D126)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- Strauss Cutting and Shaping Tools