Shop All Hand Files and Rasps
Strauss
Needle File Set, Swiss, 5 Pieces
Mfr # NF4205D126
Zoro # G8739394
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Equaling, Half Round, Round, Square, Triangular
- Length 5 1/2 in
- Includes Equaling, Three Square
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # NF4205D126
- Zoro # G8739394
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Length without Tang | 140 mm |
File Diameter | 3 mm |
File Width | 2 1/2 mm, 3 mm, 3 7/8 mm, 5 1/8 mm, 5 3/8 mm |
Description
Needle File Set, File Type Needle File, Material Applications Ceramic Materials, Glass, Steels of 40Hrc and Harder, Tungsten Carbide, File Style Swiss Pattern File, File Length without Tang 140 mm, File Set Type Needle File Set, Files Included Standard - 140 mm Equalling File, Standard - 140 mm Half Round File, Standard - 140 mm Round File, Standard - 140 mm Square File, Standard - 140 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Plug Hand Tap (DWTP5/8-18)
- CURRENT TOOLS 2-1/2" Knock-Out Punch (1566)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.40mm (C74046)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STRAUSS Escapement File, Swiss, Round, Diamond Grit (MI8621D126)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D126)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- Strauss Cutting and Shaping Tools