Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2610D181
Zoro # G8738992
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 8 21/32 in
- Application For Precision Work
- Width 17/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # HB2610D181
- Zoro # G8738992
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 17/64 in |
Diameter | 17/64 in |
Handle Length | 8 21/32 in |
File Width | 1/4 in |
File Length without Tang | 4 33071/100000 in |
File Diameter | 1/4 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 17/64 in, File Diameter 1/4 in, File Width 1/4 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-11 Nc (98213)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- GWS TOOL GROUP 313678 End Mill (313678)
- QEP HOLE SAW 1-3/8"" WET/DRY (10087)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D91)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D91)
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- Strauss Cutting and Shaping Tools