Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2610D126
Zoro # G8738974
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 8 21/32 in
- Application For Precision Work
- Width 17/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # HB2610D126
- Zoro # G8738974
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 17/64 in |
Diameter | 17/64 in |
Handle Length | 8 21/32 in |
File Diameter | 1/4 in |
File Length without Tang | 4 33071/100000 in |
File Width | 1/4 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 17/64 in, File Diameter 1/4 in, File Width 1/4 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Case (04MAA214)
- CRESCENT LUFKIN Tape Measure, 1/2" x 3 Meter/10 ft (P2210MEXN)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D91)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- Strauss Hand Files and Rasps