Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2608D91
Zoro # G8739017
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 8 21/32 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # HB2608D91
- Zoro # G8739017
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 7/32 in |
Diameter | 15/64 in |
Handle Length | 8 21/32 in |
File Width | 1/4 in |
File Length without Tang | 4 33071/100000 in |
File Diameter | 1/4 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Square, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 1/4 in, File Diameter 1/4 in, File Width 1/4 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/8 x 3 , 3/4 shank, TCT (27344)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- KNIPEX Insulated Precision Slotted Screwdriver 3/64 in Round (9T 89935)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D126)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- Strauss Cutting and Shaping Tools