Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2607D181
Zoro # G8739053
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 21/32 in
- Application For Precision Work
- Width 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # HB2607D181
- Zoro # G8739053
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 3/8 in |
Diameter | 3/8 in |
Handle Length | 8 21/32 in |
File Diameter | 3/8 in |
File Length without Tang | 4 33071/100000 in |
File Width | 3/8 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 3/8 in, File Diameter 3/8 in, File Width 3/8 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- CRESCENT WRENCH COMBINATION 1/2"" (CCW5)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- J.W. WINCO DIN467-M12 Flat Knurled Nut (12NF49)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2607D126)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- SURTEK Flat Bastard File 8 (120332)
- Strauss Cutting and Shaping Tools