Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2602
Zoro # G8738947
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 21/32 in
- Application For Precision Work
- Width 31/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # HB2602
- Zoro # G8738947
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 31/64 in |
Diameter | 31/64 in |
Handle Length | 8 21/32 in |
File Length without Tang | 4 33071/100000 in |
File Width | 1/2 in |
File Diameter | 1/2 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 5/32 in, File Diameter 1/2 in, File Width 1/2 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 2, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- SPEC OPS Safety Knife with Holster (SPEC-K2-SAFE)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- Strauss Cutting and Shaping Tools