Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2601D126
Zoro # G8738913
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 21/32 in
- Application For Precision Work
- Width 13/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # HB2601D126
- Zoro # G8738913
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 13/32 in |
Diameter | 13/32 in |
Handle Length | 8 21/32 in |
File Diameter | 7/16 in |
File Width | 7/16 in |
File Length without Tang | 4 33071/100000 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Rectangular, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 7/64 in, File Diameter 7/16 in, File Width 7/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- KEO 5/16 60 deg ZErO Flute CO Deburring Tool (53500)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- STRAUSS Needle File, Swiss, Three Square, (NF2132D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D91)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- PERFORMANCE TOOL 6-Pc File Set, W5390 (W5390)
- Strauss Cutting and Shaping Tools