Shop All Hand Files and Rasps
Strauss
Habilis File Set, Swiss, 5 Pieces
Mfr # HB2627D126
Zoro # G8739367
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling, Half Round, Round, Square, Triangular
- Length 8 21/32 in
- Includes Equaling, Three Square
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # HB2627D126
- Zoro # G8739367
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
File Width | 6 1/8 mm, 6 13/16 mm, 9 11/16 mm, 10 3/8 mm, 12 5/8 mm |
File Diameter | 6 13/16 mm |
File Length without Tang | 215 mm |
Description
Habilis File Set, File Type HB Files, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Length without Tang 215 mm, File Set Type HB Files Set, Files Included Standard - 215 mm Equalling File, Standard - 215 mm Half Round File, Standard - 215 mm Round File, Standard - 215 mm Square File, Standard - 215 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, 7 3/16 Lx1 5/8 W (6135)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34018)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D126)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- Strauss Hand Files and Rasps