Shop All File Handles
Strauss
File Handle, 3-3/4 in., Plastic
Mfr # NF HANDLE
Zoro # G9681901
original price:
$17.16
8% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 3/4 in
- Dia. (In.) 49/64 in
- Material Plastic
- Handle Design Oval with Inserts
- For Use With Needle Files
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # NF HANDLE
- Zoro # G9681901
- Country of Origin Israel
- Category File Handles
Dimensions
Length (In.) | 3 3/4 in |
Dia. (In.) | 49/64 in |
Overall Length | 3 3/4 in |
For File Length | 140 mm |
Details
Item | File Handle |
Material | Plastic |
Handle Design | Oval with Inserts |
For Use With | Needle Files |
Grip Style | Plain |
Compatible with Brand | Strauss |
Compatible with Manufacturer Model Number | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
Handle Style | Oval with Inserts |
Handle Material | Plastic |
Handle Finish | Unfinished |
Compatible with Series | NF |
Attachment Type | Push-On |
Compatible with Manufacturer Part Number | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
Compatible Manufacturer Part Number | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
Compatible with Manufacturer Model Number [NEW] | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
Compatible Grainger Part Number | 31LX95, 31LX96, 31LX97, 31LY02, 31LY03, 31LY04, 31LY05, 31LY06, 31LY07, 31LY11, 31LY12, 31LY13, 31LY14, 31LY15, 31LY16, 31LY17, 31LY18, 31LY19, 31LY20, 31LY21, 31LY22, 31LY23, 31LY24, 31LY25, 31LY26, 31LY27, 31LY28, 31LY29, 31LY30, 31LY31 |
Compatible Manufacturer Model Number | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
For Use with Mfr. Model Number | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
For Use With Mfr. Model Number | NF2102TD126, NF2102TD181, NF2102TD91, NF2112D126, NF2112D181, NF2112D91, NF2122D126, NF2122D181, NF2122D91, NF2132D126, NF2132D181, NF2132D91, NF2142D126, NF2142D181, NF2142D91, NF2152D126, NF2152D181, NF2152D91, NF2162D126, NF2162D181, NF2162D91, NF2172D126, NF2172D181, NF2172D91, NF2182D126, NF2182D181, NF2182D91, NF2192D126, NF2192D181, NF2192D91 |
Description
File Handle, Attachment Type Push-On, Handle Material Plastic, For File Length 140 mm, Overall Length 3 3/4 in, Handle Style Oval with Inserts, Handle Finish Unfinished, Grip Style Plain, For Use With Needle Files, Compatible with Brand Strauss
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- BIG HORN Wooden Handle for Needle Files with Steel Quick Locking Chuck (19225)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- ALL-SOURCE Long Ferrule 5 In. L Wood File Handle for 8 to 12 In. File (303175)
- WESTWARD File Holder, For Milled Tooth File (10Z605)
- CRESCENT NICHOLSON 10" Triangle Single Cut Slim Taper File (14341NNN)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- STANLEY File Handle, 4-1/2 In, Rubber, 3 Inserts (22-311)
- Strauss Cutting and Shaping Tools