Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Trapezoidal
Mfr # MI8610D126
Zoro # G8738703
original price:
$25.48
8% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette
- Length 5 1/2 in
- Application For Precision Work
- Width 5/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # MI8610D126
- Zoro # G8738703
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/32 in |
Diameter | 5/32 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Length without Tang | 1 1437/2500 in |
File Width | 1/8 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Barrette, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/16 in, File Diameter 3/16 in, File Width 1/8 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- PROTO WR PIPE 18 (PO818HD)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Escapement File, Swiss, Half Round (MI8608D91)
- STRAUSS Needle File, Swiss, Three Square, (NF2132D91)
- CRESCENT HALF RND FILE BASTRD 12"" (05090N)
- Strauss Hand Files and Rasps