Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Three Square
Mfr # MI8614D181
Zoro # G8738895
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 5 1/2 in
- Application For Precision Work
- Width 1/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # MI8614D181
- Zoro # G8738895
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 1/8 in |
Diameter | 1/8 in |
Handle Length | 5 1/2 in |
File Diameter | 1/8 in |
File Width | 1/8 in |
File Length without Tang | 1 1437/2500 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/8 in, File Diameter 1/8 in, File Width 1/8 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- MARTOR Secumax Rapid (594.03)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- PFERD 6" Round File - Swiss Pattern, Cut 1 (12791)
- Strauss Cutting and Shaping Tools